Beli trafo schneider di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Pilot Lamp Round Harmony Ø22mm Modular Tipe Plastik (Lampu Indikator)
    Mulai

    Rp129.900

    Schneider Electric Pilot Lamp Round Harmony Ø22mm Modular Tipe Plastik (Lampu Indikator)
    atribut:
    • Height (mm): 42
    • Modular Type: Plastik
    • Width (mm): 30
  2. Schneider Electric Acti 9 Comb Busbar (Busbar Sisir)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

  3. Schneider Electric PratiKa Industrial Socket (Stop Kontak Industri)
    Mulai

    Rp219.900

  4. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  5. Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini)
    atribut:
    • Contacts Type And Composition: 4 C/O
    • Control Type: Lockable test button
    • Product or Component Type: Plug-In Relay
    • Range of Product: Zelio Relay
  6. Schneider Electric EasyPact EZC Busbar Easypact
    Mulai

    Rp2.799.900

    Schneider Electric EasyPact EZC Busbar Easypact
    atribut:
    • [Ui] Rated Insulation Voltage (V): 690 AC 50/60Hz
    • Device Application: Connection
    • Device Short Name: Busbar
    • Product or Component Type: Busbar
    • Range: EasyPact
    • Range of Product: EasyPact
  7. Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)
    Mulai

    Rp4.299.900

    Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)
    atribut:
    • Product or Component Type: Power Meter
    • Range: EasyLogic
  8. Schneider Electric Variable Speed Drive ATV930 Series (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp30.999.900

    Schneider Electric Variable Speed Drive ATV930 Series (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (+/- 5%)
    • Number of Phases: 3 phases
    • Prospective Line ISC (kA): 50
    • Rated Supply Voltage (V): 380-480 (-15 to 10%)
    • Safety Function: STO (safe torque off) SIL 3
  9. Schneider Electric Variable Speed Drive ATV630 IP00 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp219.999.900

    Schneider Electric Variable Speed Drive ATV630 IP00 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Discrete Input Logic: 16 preset speeds
    • Frequency (Hz): 50-60 (-5 to 5%)
    • Nominal Switching Frequency (kHz): 2.5
    • Number of Phases: 3 phases
    • Prospective Line ISC (kA): 50
    • Rated Supply Voltage (V): 380-480 (-15 to 10%)
    • Safety Function: STO (safe torque off) SIL 3
    • Speed Drive Output Frequency (Hz): 0.1-599
    • Switching Frequency (kHz): 2-8 adjustable, 2.5-8 with derating factor
  10. Schneider Electric Variable Speed Drive ATV630 IP21/UL Type 1 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp29.999.900

    Schneider Electric Variable Speed Drive ATV630 IP21/UL Type 1 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (-5 to 5%)
    • Number of Phases: 3 phases
    • Output Frequency (kHz): 0.0001-0.5
    • Prospective Line ISC (kA): 50
    • Rated Supply Voltage (V): 380-480 (-15 to 10%)
    • Safety Function: STO (safe torque off) SIL 3
    • Speed Drive Output Frequency (Hz): 0.1-599
    • Type of Cooling: Forced convection
  11. Philips Electronic Ballast (Ballast Lampu)
    Mulai

    Rp95.900

    Philips Electronic Ballast (Ballast Lampu)
    Deskripsi:
    Ringkas, ringan, ballast elektronik untuk lampu flourescent TL5, ideal untuk pemakaian dengan listrik bertegangan 220-240V.
  12. Philips BTA Ballast for TL Fluorescent Lamps (Ballast Lampu)
    Mulai

    Rp70.900

    Philips BTA Ballast for TL Fluorescent Lamps (Ballast Lampu)
    Deskripsi:
    Deskripsi:- Seluruh ballast BTA akan dipakai dengan sirkuit lampu neon untuk TL, TLD, TLE dengan pemakaian lsitrik seperti tercantumFitur:- Sesuai dengan standar IEC61347-2-8/IEC921- Sistem jepit ganda dan sebagai sekrup untuk kontak elektrik untuk kabel berukuran o,5-1,0mm, panjang strip +/- 8mm, diameter isolas maks. 2,6mm- Lempengan dasar yang di emboss untuk mengurangi kebisinganKeuntungan:- Kinerja secara elektrik dan mekanik yang dapat diandalkan- Tahan lama- Ukuran yang kompak- Pemasangan yang cepat dan mudah- Kinerja lampu yang optimal di bawah kondisi temperatur yang sesuaiAplikasi:- Departemen store, toko, supermarket- Gedung perkantoran- Industri- Airport, stasiun kereta api
    atribut:
    • Power Loss (W): 8.8
    • Strip Length: +/- 8
  13. TRUSCO Portable Transformer
    Mulai

    Rp5.599.900

    TRUSCO Portable Transformer
    atribut:
    • Capacity (kVA): 3
    • Power Cord Specifications: 3.5mm2 x 2m
    • Transformation: Depression, voltage up
    • Protection : Safety breaker 30A
    • Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
  14. KOBELCO Welding Electrode RB-26 Series
    BARU
    Rating:
    100% of 100
    (8)
    Mulai

    Rp209.900

    KOBELCO Welding Electrode RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  15. AS ONE Desiccator Auto Dry (Wadah Pengering)
    Mulai

    Rp12.999.900

    AS ONE Desiccator Auto Dry (Wadah Pengering)
    Deskripsi:
    - Moisture inside the refrigerator is released directly in a gaseous state, so water droplets do not form. - The attached thermo-hygrometer is a low humidity digital (LHI-LPN).
    atribut:
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Dehumidification Method: Electrolytic Discharge of H
    • Type: for low humidity
    • Achieving humidity (%RH): 25 (depending on usage environment)
    • Dehumidification Element Effective Film Area (mm): 30×30
    • Humidity Setting Range (%RH): About 25
    • Material: Body/Steel plate with melamine baked finish, Front/Glass
    • Power Consumption (W): 3
  16. Philips HID Ballast Electromagnetic (Ballast lampu)
    Mulai

    Rp209.900

    Philips HID Ballast Electromagnetic (Ballast lampu)
    Deskripsi:
    Ballast HID (High Intensity Discharge)Ballast Paralel HID untuk lampu-lampu HPL dan HPI (PLUS)Deskripsi:- Ballast elektromagnetik dengan ignitor eksternal lampu jenis HIDFitur:- Sistem penggulungan kawat orthocyclic menghasilkan coil ballast terbatas- Standar ballast dilengkapi dengan terminal paku ulir- Arde terpasang secara otomatis sewaktu memasang ballast (HID Standard Ballast)Keuntungan:- Lebih ringan dengan faktor kehilangan daya lebih kecil- Aman- Mudah dalam pemasanganAplikasi:- Untuk digunakan dengan lampu-lampu HPL, HPI dan HPU (Plus) seperti : penerangan industri, lampu sorot, penerangan toko, lampu jalan dan tempat umum- Ballast standar HID hanya boleh digunakan dimana situasi kelembaban relatif terbatas
  17. Swallow Electric Single Phase Transformer PC-E Series
    Mulai

    Rp1.699.900

    Swallow Electric Single Phase Transformer PC-E Series
    Deskripsi:
    -An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
Daftar Harga trafo schneider Terbaru October 2026
Schneider Electric Acti9 iEM3000 Series Current Transformer Tropicalised (Trafo Arus Tropikal)Rp509.900
Schneider Electric Pilot Lamp Round Harmony Ø22mm Modular Tipe Plastik (Lampu Indikator)Rp129.900
Schneider Electric Acti 9 Comb Busbar (Busbar Sisir)Rp209.900
Schneider Electric PratiKa Industrial Socket (Stop Kontak Industri)Rp219.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Rp129.900
Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini)Rp38.900
Schneider Electric Harmony XB4 SeriesRp46.900
Schneider Electric EasyPact EZC Busbar EasypactRp2.799.900
Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)Rp4.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)